60SK32
Description
60SK32 ROLLER CHAIN SPROCKET ; 3/4" P 32T BORE FOR SK BUSHING
Part # 60SK32
BDI # 623665
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
7.652
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.065
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Bore Size 2-5/8 Inch Has No Keyway
Global Part Number GPN:
31092
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Bushed
60A32
Description
60A32 ROLLER CHAIN SPROCKET ; NON-RETURNABLE STEEL SINGLE HUB
Part # 16332
BDI # 163888
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.652
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.065
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Rough Bore
60Q32H
Description
60Q32H ROLLER CHAIN SPROCKET ; 3/4" P 32T Q1 BUSHED W/HARDENED TEETH
Part # 60Q32
BDI # 17159845
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
7.652
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.065
Other Features:
Split Taper Bushing
Global Part Number GPN:
573335
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Bushed
60BS32 1 3/4
Description
60BS32 1 3/4 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 60BS32 1 3/4
BDI # 623008
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
7.652
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.065
Other Features:
With 2 Set Screw
Global Part Number GPN:
35179
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Finished Bore
60B32FH X 1-1/4
Description
60B32FH X 1-1/4 SPROCKET ; 1-1/4" KW 2SS
Part # 60BS32 1 1/4
BDI # 17159705
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Pitch Diameter - Inch:
7.652
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.065
Other Features:
With 2 Set Screw
Global Part Number GPN:
39238
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Finished Bore