50BB39H 3/4
Description
50BB39H 3/4 IDLER SPROCKET ; 5/8" P 39T HT BALL BRG 3/4" BORE
Part # 50BB39H 3/4
BDI # 621219
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
Roller Chain
Bearing Type:
Ball Bearing
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.12
Length Thru Bore - Millimeter:
15.494
Other Features:
0.343 Inch Teeth Width
Features
Bore Profile:
Rough Stock Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
206.248
Inch - Metric:
Inch
Material:
Cast Iron
Outside Diameter - Inch:
8.12
Length Thru Bore - Millimeter:
85.852
Other Features:
Components may or may not inter-mix among brands - 8 Bolt Hub
Hub Diameter - Millimeter:
139.7
Coupling Type:
Disc Coupling