AKL.FT09-HLG
Description
AKL.FT09-HLG THRUST BALL BEARING ; NON-RETURNABLE
Part # AKL.FT09-HLG
BDI # 18312516
Features
Height - Millimeter:
9.525
Bore 1 - Inch:
0.313
Bore 2 - Millimeter:
7.95
Height - Inch:
0.375
Bore 2 - Inch:
0.313
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
0.844
Other Features:
Single Row | Deep Groove
Cage Material:
Steel
601VBF53
Description
601VBF53 THRUST BALL BEARING ; POR 6.35MM IDX21.438MM ODX8.331MM 10/BOX
Part # 601VBF53
BDI # 795958
Features
Height - Millimeter:
8.331
Bore 1 - Inch:
0.25
Bore 2 - Millimeter:
6.985
Height - Inch:
0.328
Bore 2 - Inch:
0.275
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
0.844
Other Features:
Single Row | Full Complement | Unground | Carbon Steel Ball | Carbon Steel Band
Rolling Element:
Ball Bearing
Features
Height - Millimeter:
9.525
Bore 1 - Inch:
0.25
Bore 2 - Millimeter:
6.35
Height - Inch:
0.375
Bore 2 - Inch:
0.25
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
0.844
Other Features:
Single Row | Deep Groove | Light Cross Section | Flat Race
Cage Material:
Steel
Features
Height - Millimeter:
9.525
Bore 1 - Inch:
0.25
Bore 2 - Millimeter:
6.35
Height - Inch:
0.375
Bore 2 - Inch:
0.25
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
0.844
Other Features:
Single Row | Deep Groove | Light Cross Section | Flat Race
Cage Material:
Steel
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.844
Outside Diameter - Millimeter:
21.438
Other Features:
One-Braid Polyester Cord Reinforcement | 50 FT Length
Typical Use:
Low Pressure Air | Water | Agricultural Spraying | Oil | Grease | Air Spray Painting
Inside Diameter - Millimeter:
12.7
Color:
Red