K7000-10X200

COMPARE

K7000-10X200

Description
K7000-10X200 ANTI-STAT BLASTING TUBING ; 5/8"X200'

KURIYAMA

Part # K7000-10X200

BDI # 24459420

Features

Inch - Metric: Inch
Material: PVC
Outside Diameter - Inch: 0.859
Outside Diameter - Millimeter: 21.819
Typical Use: Ammonium Nitrate/Fuel Oil Blasting Agents | Mining and Construction Site Blasting

Inside Diameter - Millimeter: 15.875
Color: Black
Product Name: Tubing

Price Inventory : Available to order
Request A Price QTY
6023/4VBF53

COMPARE

6023/4VBF53

Description
6023/4VBF53 THRUST BALL BEARING ; UNGROUND 10/PAK

NICE BALL BEARING

Part # 6023/4VBF53

BDI # 795959

Features

Height - Millimeter: 7.137
Bore 1 - Inch: 0.453
Bore 2 - Millimeter: 12.141
Height - Inch: 0.281
Bore 2 - Inch: 0.478

Thrust Bearing: Yes
Inch - Metric: Inch
Outside Diameter - Inch: 0.859
Other Features: Single Row | Full Complement | Unground | Carbon Steel Ball | Carbon Steel Band
Rolling Element: Ball Bearing

Price Inventory : Available to order
Request A Price QTY
602 3/4V

COMPARE

602 3/4V

Description
602 3/4V THRUST BALL BEARING ; 0.478" BORE 55/64" OD 9/32" HT

NICE BALL BEARING

Part # 602 3/4V

BDI # 23287634

Features

Height - Millimeter: 7.137
Bore 1 - Inch: 0.453
Bore 2 - Millimeter: 12.141
Height - Inch: 0.281
Bore 2 - Inch: 0.478

Thrust Bearing: Yes
Inch - Metric: Inch
Outside Diameter - Inch: 0.859
Other Features: Single Row | Full Complement | Unground | Carbon Steel Ball | Carbon Steel Band
Rolling Element: Ball Bearing

Price Inventory : Available to order
Request A Price QTY