608-05VV

COMPARE

608-05VV

Description
608-05VV DEEP GROOVE BALL BEARING ; 8MM BOREX22MM ODX7MM W 1-ROW

NSK

Part # 608-05VV

BDI # 1186324

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 7.01
Other Features: Deep Groove
Inch - Metric: Inch
Outside Diameter - Inch: 0.866

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 5897
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
608-05ZZ

COMPARE

608-05ZZ

Description
608-05ZZ DEEP GROOVE BALL BEARING ; 8MM BOREX22MM ODX7MM W 1-ROW

NSK

Part # 608-05ZZ

BDI # 17757840

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 7.01
Other Features: Deep Groove
Inch - Metric: Inch
Outside Diameter - Inch: 0.866

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 5898
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
14MX126S37-3525

COMPARE

14MX126S37-3525

Description
14MX126S37-3525 SYNCHRONOUS BELT PULLEY ; 14MMP 126T 21.99:OD 37MMW BORE 3525 BUSH

MARTIN SPROCKET & GR

Part # 14MX126S37-3525

BDI # 21974705

Features

Pitch Diameter - Inch: 0.87
Inch - Metric: Metric
Outside Diameter - Inch: 0.866
Face Width - Millimeter: 2.06
Face Width - Inch: 0.081

Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 22.106
Mounting Method: Bushed
Belt Width - Millimeter: 37

Price Inventory : Available to order
Loading Price
QTY