PHE 1090TGHCOVER
Description
PHE 1090TGHCOVER GRID COUPLING COVER ; NON-RETURNABLE
Part # PHE 1090TGHCOVER
BDI # 1422209
Features
Component:
Horizontal Split Cover
Width - Millimeter:
122
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
8.386
Outside Diameter - Millimeter:
213
Other Features:
Components May or May Not Intermix Among Brands | 27MM To 95MM Bore Range | 4000 RPM Speed
Coupling Type:
Grid Coupling
Width - Inch:
4.803
PHE 25GCCOVER
Description
PHE 25GCCOVER COUPLING COVER ; NON-RETURNABLE
Part # PHE 25GCCOVER
BDI # 1281934
Features
Component:
Sleeve Assembly
Width - Millimeter:
187
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.386
Outside Diameter - Millimeter:
213
Other Features:
Double Engagement
Coupling Type:
Gear Coupling
Torque:
6318Nm
Width - Inch:
7.362
Features
Height - Millimeter:
10
Bore 1 - Inch:
6.693
Bore 2 - Millimeter:
170
Height - Inch:
0.394
Bore 2 - Inch:
6.693
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
8.386
Other Features:
Bore 2 dimension may vary between manufacturers
Self Aligning:
No
MUL-5224-101
Description
MUL-5224-101 RADIAL ROLLER BEARING ; NON-RETURNABLE
Part # MUL5224101
BDI # 347579
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.386
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
566445
Number of Rows of Rollers:
Single Row
1090 COVER/GRID ASSY HORIZONTAL METRIC
Description
1090 COVER/GRID ASSY HORIZONTAL METRIC
Part # 1090-CVR/GRID ASSY-HZ MM
BDI # 597851
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
122.174
Inch - Metric:
Metric
Material:
Aluminum
Outside Diameter - Inch:
8.386
Outside Diameter - Millimeter:
213
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel Grid
Coupling Type:
Grid Coupling
Width - Inch:
4.81