06A70
Description
06A70 X 18MM RSB RLR CHAIN SPROCKET ; BRITISH STANDARD
Part # 06A70
BDI # 23072502
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Chain Pitch - Millimeter:
9.525
Chain Type:
ISO Roller Chain
Pitch Diameter - Inch:
8.358
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.575
Pitch Diameter - Millimeter:
212.3
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.358
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.575
Pitch Diameter - Millimeter:
212.3
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-1
Pitch Diameter - Inch:
8.358
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.575
Other Features:
Simplex Type
Global Part Number GPN:
570450
Pitch Diameter - Millimeter:
212.3
Mounting Method:
Rough Bore
D06BTB70
Description
D06BTB70 ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # D06BTB70
BDI # 607130
Features
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Pitch Diameter - Inch:
8.358
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.575
Other Features:
Bushing Sold Separately | Bushing Not Included | Duplex Type | Taper Lock Bushing
Global Part Number GPN:
570796
Pitch Diameter - Millimeter:
212.3
Mounting Method:
Bushed
35SH70H
Description
35SH70H ROLLER CHAIN SPROCKET ; 3/8" P 70T SH BUSHED W/HARDENED TEETH
Part # 35SH70
BDI # 919929
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
8.358
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
8.575
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter:
212.3
Mounting Method:
Bushed