Page 1 of 6

Next

Compare
11S 2 1/4

COMPARE

11S 2 1/4

Description
11S 2 1/4 SLEEVE COUPLING FLANGE ; 11 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 11S 2 1/4

BDI # 614597

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 8.625

Length Thru Bore - Millimeter: 87.325
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 133.35
Coupling Type: Elastomeric Coupling
Torque: TPR 4530 | Hytrel 18000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
11S 1 5/8

COMPARE

11S 1 5/8

Description
11S 1 5/8 SLEEVE COUPLING FLANGE ; 11 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 11S 1 5/8

BDI # 614591

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 8.625

Length Thru Bore - Millimeter: 87.325
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 133.35
Coupling Type: Elastomeric Coupling
Torque: TPR 4530 | Hytrel 18000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
11S 1 3/8

COMPARE

11S 1 3/8

Description
11S 1 3/8 SLEEVE COUPLING FLANGE ; 1-3/8" BORE 8-5/8" OD 5-1/4" HUB

MARTIN SPROCKET & GR

Part # 11S 1 3/8

BDI # 614590

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 8.625

Length Thru Bore - Millimeter: 87.325
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 133.35
Coupling Type: Elastomeric Coupling
Torque: TPR 4530 | Hytrel 18000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
11S 1 7/16

COMPARE

11S 1 7/16

Description
11S 1 7/16 SLEEVE COUPLING FLANGE ; 11 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 11S 1 7/16

BDI # 614592

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 8.625

Length Thru Bore - Millimeter: 87.325
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 133.35
Coupling Type: Elastomeric Coupling
Torque: TPR 4530 | Hytrel 18000In-Lbs

Price Inventory : Available to order
Loading Price
QTY
11S 2

COMPARE

11S 2

Description
11S 2 SLEEVE COUPLING FLANGE ; 11 SIZE SPACER CAST IRON

MARTIN SPROCKET & GR

Part # 11S 2

BDI # 614595

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 8.625

Length Thru Bore - Millimeter: 87.325
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 133.35
Coupling Type: Elastomeric Coupling
Torque: TPR 4530 | Hytrel 18000In-Lbs

Price Inventory : Available to order
Loading Price
QTY