Page 1 of 5

Next

Compare
11S 1-11/16 3/8X3/16 KW

COMPARE

11S 1-11/16 3/8X3/16 KW

Description
11S 1-11/16 3/8X3/16 KW FLANGE CPLG HUB

TIMKEN LOVEJOY

Part # 11S-FLNG-1-11/16-3/8X3/16KW

BDI # 595706

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 8.625

Length Thru Bore - Millimeter: 87.325
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 133.35
Coupling Type: Elastomeric Coupling
Torque: 4530In-Lbs

Price Inventory : Available to order
Loading Price
QTY
11S 1-3/4 3/8X3/16 KW

COMPARE

11S 1-3/4 3/8X3/16 KW

Description
11S 1-3/4 3/8X3/16 KW FLANGE CPLG HUB

TIMKEN LOVEJOY

Part # 11S-FLNG-1-3/4-3/8X3/16KW

BDI # 594398

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 8.625

Length Thru Bore - Millimeter: 87.325
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 133.35
Coupling Type: Elastomeric Coupling
Torque: 4530In-Lbs

Price Inventory : Available to order
Loading Price
QTY
11S 1-7/8 1/2X1/4 KW

COMPARE

11S 1-7/8 1/2X1/4 KW

Description
11S 1-7/8 1/2X1/4 KW FLANGE COUPLING HUB

TIMKEN LOVEJOY

Part # 11S-FLNG-1-7/8-1/2X1/4KW

BDI # 594399

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 8.625

Length Thru Bore - Millimeter: 87.325
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 133.35
Coupling Type: Elastomeric Coupling
Torque: 4530In-Lbs

Price Inventory : Available to order
Loading Price
QTY
11S 1-15/16 1/2X1/4 KW

COMPARE

11S 1-15/16 1/2X1/4 KW

Description
11S 1-15/16 1/2X1/4 KW FLANGE CPLG HUB

TIMKEN LOVEJOY

Part # 11S-FLNG-1-15/16-1/2X1/4KW

BDI # 595731

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 8.625

Length Thru Bore - Millimeter: 87.325
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter: 133.35
Coupling Type: Elastomeric Coupling
Torque: 4530In-Lbs

Price Inventory : Available to order
Loading Price
QTY
11TF UNC FLANGE

COMPARE

11TF UNC FLANGE

Description
11TF UNC FLANGE COUPLING HUB

TIMKEN LOVEJOY

Part # 11TF-FLNG-TAPER STD UNC THREAD

BDI # 596583

Features

Bore Profile: Bushed
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 8.625

Length Thru Bore - Millimeter: 77.724
Other Features: Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve | Taper Lock Bushing | UNC Thread
Hub Diameter - Millimeter: 142.875
Coupling Type: Elastomeric Coupling
Torque: 4530In-Lbs

Price Inventory : Available to order
Loading Price
QTY