11S 80MM 22X5.4MM KW
Description
11S 80MM 22X5.4MM KW FLANGE COUPLING HUB
Part # 11S-FLNG-80MMH7-22X5.4MMKW
BDI # 596433
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
8.63
Length Thru Bore - Millimeter:
87.376
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
133.35
Coupling Type:
Elastomeric Coupling
Torque:
4530In-Lbs
11S 42MM 12X3.3MM KW
Description
11S 42MM 12X3.3MM KW FLANGE COUPLING HUB
Part # 11S-FLNG-42MMH7-12X3.3MMKW
BDI # 596436
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
8.63
Length Thru Bore - Millimeter:
87.376
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
133.35
Coupling Type:
Elastomeric Coupling
Torque:
4530In-Lbs
11S 60MM 18X4.4MM KW
Description
11S 60MM 18X4.4MM KW FLANGE COUPLING HUB
Part # 11S-FLNG-60MMH7-18X4.4MMKW
BDI # 595871
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
8.63
Length Thru Bore - Millimeter:
87.376
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
133.35
Coupling Type:
Elastomeric Coupling
Torque:
4530In-Lbs
11S 48MM 14X3.8MM KW
Description
11S 48MM 14X3.8MM KW FLANGE COUPLING HUB
Part # 11S-FLNG-48MMH7-14X3.8MMKW
BDI # 596435
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
8.63
Length Thru Bore - Millimeter:
87.376
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
133.35
Coupling Type:
Elastomeric Coupling
Torque:
4530In-Lbs
11S 70MM 20X4.9MM KW
Description
11S FLNG 70MM 20X 4.9 MM ; FLANGE 70MM 20X4.9MM KW
Part # 68514459886
BDI # 596434
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Cast Iron
Outside Diameter - Inch:
8.63
Length Thru Bore - Millimeter:
87.376
Other Features:
Components May or May Not Intermix Among Brands | Double Engagement | EPDM Flexible Sleeve
Hub Diameter - Millimeter:
133.35
Coupling Type:
Elastomeric Coupling
Torque:
4530In-Lbs