160R12H
Description
160R12H ROLLER CHAIN SPROCKET ; BUSHED 160 CHAIN 12T B-HUB ONE SIDE
Part # 160R12H
BDI # 616080
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
7.728
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.664
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571509
Pitch Diameter - Millimeter:
196.28
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2
Chain Size:
160
Chain Pitch - Millimeter:
50.8
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.728
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.664
Pitch Diameter - Millimeter:
196.28
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2
Chain Size:
160
Pitch Diameter - Inch:
7.728
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.664
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31290
Pitch Diameter - Millimeter:
196.28
Mounting Method:
Bushed
32BTB12H
Description
32BTB12H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 32BTB12H
BDI # 618507
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
7.728
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.664
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
570396
Pitch Diameter - Millimeter:
196.28
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
2
Chain Size:
32B-1
Pitch Diameter - Inch:
7.728
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
8.664
Other Features:
Simplex Type
Global Part Number GPN:
570714
Pitch Diameter - Millimeter:
196.28
Mounting Method:
Rough Bore