100B21
Description
100B21 ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 21T 1-5/16" MIN PLAIN BORE
Part # 100B21
BDI # 614290
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
8.388
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.044
Global Part Number GPN:
35941
Pitch Diameter - Millimeter:
213.055
Mounting Method:
Rough Bore
D100B21H
Description
D100B21H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D100B21
BDI # 17160018
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Pitch Diameter - Inch:
8.388
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.044
Global Part Number GPN:
37143
Pitch Diameter - Millimeter:
213.055
Mounting Method:
Rough Bore
PHS 100-2B21
Description
PHS 100-2B21 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Part # PHS 100-2B21
BDI # 1288815
Features
Chain Pitch - Inch:
1.25
Chain Size:
100-2
Chain Pitch - Millimeter:
31.75
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.388
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.044
Pitch Diameter - Millimeter:
213.055
Mounting Method:
Rough Bore
100R21H
Description
100R21H ROLLER CHAIN SPROCKET ; 1-1/4" P 21T HT BORE FOR R BUSHING
Part # 100R21H
BDI # 614385
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
8.388
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.044
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571425
Pitch Diameter - Millimeter:
213.055
Mounting Method:
Bushed
100E21H
Description
100E21H ROLLER CHAIN SPROCKET ; BUSHED 100 CHAIN 21T B-HUB ONE SIDE
Part # 100E21H
BDI # 614333
Features
Chain Pitch - Inch:
1.25
Chain Size:
100
Pitch Diameter - Inch:
8.388
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.044
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing
Global Part Number GPN:
31175
Pitch Diameter - Millimeter:
213.055
Mounting Method:
Bushed