10C5M 275FT/REEL
Description
10C5M XREEL HYDRAULIC HOSE ; POR C5M MARINE FUEL LINE 275FT/REL
Part # 36581977
BDI # 1090216
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.92
Outside Diameter - Millimeter:
23.368
Other Features:
1 Wire Braid | Bend Radius 2.3 Inch | Burst Pressure 2000 PSI
Typical Use:
All Commercial and Recreational Vessel Fuel Line | Automotive | Industrial
Inside Diameter - Millimeter:
12.7
Color:
Blue
10C5C 275FT/REEL
Description
10C5C XREEL HYDRAULIC HOSE ; POR C5C SERIES SAE 100R5 275FT/REL
Part # 36581779
BDI # 1090202
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.92
Outside Diameter - Millimeter:
23.368
Other Features:
1 High Tensile Carbon Steel Wire Braid Over 1 Polyester Braid | Bend Radius 5.5 Inch | Burst Pressure 7000 PSI
Typical Use:
Air Brake | Filtration Line | Power Steering | Tilt Cab Cylinder | Transmission Coolant | Turbocharger Oil Supplies
Inside Diameter - Millimeter:
12.7
Color:
Black
10C5D 275FT/REEL
Description
10C5D XREEL HYDRAULIC HOSE ; POR C5D HIGH-TEMP MULTI-FLUID 275FT/REL
Part # 36580028
BDI # 1090204
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.92
Outside Diameter - Millimeter:
23.368
Other Features:
1 High Tensile Steel Wire Braid Over 1 Polyester Braid | Bend Radius 20 Inch | Burst Pressure 5000 PSI
Typical Use:
Filtration Line | Gasoline and Turbocharger Oil Supply | Hot Lube Oil Line | Power Steering | Tilt Cab Cylinder and Air Brake | Transmission Coolant Line
Inside Diameter - Millimeter:
12.7
Color:
Green
DR1SN-10X250RL 100R1AT
Description
DR1SN-10X250RL 100R1AT HYDRAULIC HOSE ; CPE BLUE 250FT/REL
Part # 20777159
BDI # 22083139
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.92
Outside Diameter - Millimeter:
23.368
Other Features:
8" Bend Radius | 1 Braid of High-Tensile Steel Wire
Typical Use:
Mobile and Machine Tool | Agricultural
Inside Diameter - Millimeter:
15.875
Color:
Blue
ARC16SC-10X250bX 100R16/2SC
Description
ARC16SC-10X250BX 100R16/2SC HYD HOSE ; ARMORCOAT 250FT/BOX
Part # 20733777
BDI # 22082983
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.92
Outside Diameter - Millimeter:
23.368
Other Features:
4" Bend Radius | 2 Braid of High-Tensile Steel Wire
Inside Diameter - Millimeter:
15.875
Color:
Black