Page 1 of 34

Next

Compare
22226EJW33C3

COMPARE

22226EJW33C3

Description
22226EJW33C3 SPHERICAL RLR BRG ; 130MM ID 230MM OD 64MM WD STEEL CAGE

TIMKEN

Part # 22226EJW33C3

BDI # 23594024

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 9.055
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
NU2226EJ

COMPARE

NU2226EJ

Description
NU2226EJ CYLINDRICAL ROLLER BEARING ; SINGLE ROW

TIMKEN

Part # NU2226EJ

BDI # 26851901

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.055
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
22226EMW33C3

COMPARE

22226EMW33C3

Description
22226EMW33C3 SPHERICAL RLR BRG ; 130MM ID 230MM OD 64MM WD OPEN

TIMKEN

Part # 22226EMW33C3

BDI # 1317016

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 9.055
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23226EMW33C3

COMPARE

23226EMW33C3

Description
23226EMW33C3 SPHERICAL RLR BRG ; 130MM ID 230MM OD 80MM WD

TIMKEN

Part # 23226EMW33C3

BDI # 20054143

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 9.055
Other Features: One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
JP17010-3

COMPARE

JP17010-3

Description
JP17010-3 TAPERED ROLLER BEARING ; SINGLE CUP PRECISION 8-12 OD

TIMKEN

Part # JP17010-C0000

BDI # 1361132

Features

Component: Cup
Width - Millimeter: 23
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Metric
Outside Diameter - Inch: 9.055

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 230
Bore - Millimeter: 0
Precision Class: Class 3
Basic Number: JP17010 #3

Price Inventory : Available to order
Loading Price
QTY