Page 1 of 9

Next

Compare
C295 13T 8/16DP 2 SETSCREWS 90

COMPARE

C295 13T 8/16DP 2 SETSCREWS 90

Description
C295 13T 8/16DP 2 SETSCREWS 90 CPLG HUB

TIMKEN LOVEJOY

Part # C295-HUB-13T-8/16DP-2SS90

BDI # 596960

Features

Bore Profile: Spline
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 9.12

Length Thru Bore - Millimeter: 95.25
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact | 13 Teeth
Mounting Method: Set Screw
Hub Diameter - Millimeter: 158.75
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
C295 2-1/8 1/2X1/4 KW

COMPARE

C295 2-1/8 1/2X1/4 KW

Description
C295 2-1/8 1/2X1/4 KW COUPLING HUB

TIMKEN LOVEJOY

Part # C295-HUB-2-1/8-1/2X1/4KW

BDI # 595444

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 9.12

Length Thru Bore - Millimeter: 95.25
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 158.75
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
C295 3-3/8 7/8X7/16 KW

COMPARE

C295 3-3/8 7/8X7/16 KW

Description
C295 3-3/8 7/8X7/16 KW COUPLING HUB

TIMKEN LOVEJOY

Part # C295-HUB-3-3/8-7/8X7/16KW

BDI # 595556

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 9.12

Length Thru Bore - Millimeter: 95.25
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 158.75
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
C295 75MM 20X4.9MM KW

COMPARE

C295 75MM 20X4.9MM KW

Description
C295 75MM 20X4.9MM KW COUPLING HUB

TIMKEN LOVEJOY

Part # C295-HUB-75MMH7-20X4.9MMKW

BDI # 595652

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Metric
Material: Cast Iron
Outside Diameter - Inch: 9.12

Length Thru Bore - Millimeter: 95.25
Other Features: Components May or May Not Intermix Among Brands | 3 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 158.75
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY
C2955 3-3/8 7/8X7/16 KW

COMPARE

C2955 3-3/8 7/8X7/16 KW

Description
C2955 3-3/8 7/8X7/16 KW COUPLING HUB

TIMKEN LOVEJOY

Part # C2955-HUB-3-3/8-7/8X7/16KW

BDI # 595699

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Cast Iron
Outside Diameter - Inch: 9.12

Length Thru Bore - Millimeter: 107.95
Other Features: Components May or May Not Intermix Among Brands | 5 Jaws | No Metal to Metal Contact
Mounting Method: Set Screw
Hub Diameter - Millimeter: 180.848
Coupling Type: Jaw Coupling

Price Inventory : Available to order
Loading Price
QTY