Features
Chain Pitch - Inch:
1
Chain Size:
16B-1
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.614
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.156
Other Features:
T Series Tough Tooth Sprocket
Pitch Diameter - Millimeter:
218.79
Mounting Method:
Rough Bore
16B-2/Z=27 NR. PD12027
Description
SATI 16B-2/Z=27 NR. PD12027
Part # 16B-2/Z=27 NR. PD12027
BDI # 1405212
Features
Chain Pitch - Inch:
1
Chain Size:
16B-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
8.614
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.156
Other Features:
25MM Plain Bore
Pitch Diameter - Millimeter:
218.79
Mounting Method:
Rough Bore
PHS 80-1B27
Description
PHS 80-1B27 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 80-1B27
BDI # 1288492
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.614
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.156
Pitch Diameter - Millimeter:
218.79
Mounting Method:
Rough Bore
H80B27 BORED FOR PL-1D
Description
H80B27 BORED FOR PL-1D CHAIN SPROCKET ; 9.156" OD X 2" LTB X 1" P STEEL
Part # H80B27 BORED FOR PL-1D
BDI # 21559239
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.614
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.156
Pitch Diameter - Millimeter:
218.79
Mounting Method:
Rough Bore
80BS27H X 1-15/16
Description
80BS27H X 1-15/16 CHAIN SPROCKET ; 80CHAIN 27T
Part # 80BS27H X 1-15/16
BDI # 25189853
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.614
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.156
Pitch Diameter - Millimeter:
218.79
Mounting Method:
Finished Bore