Page 1 of 2

Next

Compare
150RU51 OO771 R3

COMPARE

150RU51 OO771 R3

Description
150RU51 OO771 R3 ; CRB <12 OD TIMKEN SINGLE ROW

TIMKEN

Part # 150RU51 OO771 R3

BDI # 1310841

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.252
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 456302
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
130WDBR

COMPARE

130WDBR

Description
130WDBR RADIAL BALL BRG

TIMKEN

Part # 130WDBR

BDI # 1310345

Features

Enclosure: 1 Metal Shield
Outer Race Width - Millimeter: 38
Inch - Metric: Metric
Outside Diameter - Inch: 9.252
Maximum Capacity / Filling Slot: Yes

Global Part Number GPN: 1244
Cage Material: Bronze
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
150RU91 OO771 R3

COMPARE

150RU91 OO771 R3

Description
150RU91 OO771 R3 ; CRB <12 OD TIMKEN SINGLE ROW

TIMKEN

Part # 150RU91 OO771 R3

BDI # 1310842

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.252
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 456303
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
SLD 1500 IN 6-15/16

COMPARE

SLD 1500 IN 6-15/16

Description
SLD 1500 IN 6-15/16 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-1500-IN-6-15/16

BDI # 599582

Features

Component: Keyless Screw Locking Assembly
Series: SLD1500
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.252

Outside Diameter - Millimeter: 235
Bore - Millimeter: 176.225
Length - Millimeter: 44
Other Features: 24 Locking Screws | Internal Shaft Locking | Medium to High Torque | Self Releasing | Axial Hub Position Fixed During Clamping
Length - Inch: 1.732

Price Inventory : Available to order
Loading Price
QTY
SLD 2600 MM 180X235

COMPARE

SLD 2600 MM 180X235

Description
SLD 2600 MM 180X235 SHAFT LOCKING DEVICE

TIMKEN LOVEJOY

Part # SLD-2600-MM-180X235

BDI # 598888

Features

Component: Keyless Screw Locking Assembly
Series: SLD2600
Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 9.252

Outside Diameter - Millimeter: 235
Bore - Millimeter: 180
Length - Millimeter: 145.999
Other Features: 16 Locking Screws | Internal Shaft Locking | Heavy Duty | Self Centering | High Torque
Length - Inch: 5.748

Price Inventory : Available to order
Loading Price
QTY