Features
Component:
Keyless Screw Locking Assembly
Series:
AS
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.252
Outside Diameter - Millimeter:
235.001
Bore - Millimeter:
177.8
Length - Millimeter:
43.993
Other Features:
Power-Lock
Length - Inch:
1.732
V365 HTL 3535 VIVA 7392966
Description
V365 HTL 3535 VIVA 7392966 ; CPLG HUB
Part # 10287662
BDI # 24124384
Features
Bore Profile:
Bushed
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.252
Length Thru Bore - Millimeter:
89.992
Other Features:
Taper Lock Bushing
Hub Diameter - Millimeter:
234.95
Coupling Type:
Elastomeric Coupling
Torque:
3200Nm
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
47
Other Features:
Single Row | Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
9.252
Length Thru Bore - Millimeter:
128.6
Outer Race Profile:
Spherical
Global Part Number GPN:
561728
Mounting Method:
Eccentric Collar
SMN315KS
Description
SMN315KS + COL INSERT BRG ; 3-15/16" ID 9.25" OD
Part # SMN315KS + COL
BDI # 1373352
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
47
Other Features:
Single Row | Heavy Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
9.252
Length Thru Bore - Millimeter:
128.6
Outer Race Profile:
Spherical
Global Part Number GPN:
561727
Mounting Method:
Eccentric Collar
V365 HRB HUB VIVA 7392960C
Description
V365 HRB HUB VIVA 7392960 ; CPLG HUB
Part # 10287660
BDI # 24123656
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.252
Length Thru Bore - Millimeter:
89.992
Hub Diameter - Millimeter:
234.95
Hub Diameter - Inch:
9.25
Coupling Type:
Elastomeric Coupling
Torque:
3200Nm