Page 1 of 13

Next

Compare
H120A18

COMPARE

H120A18

Description
H120A18 SPROCKET ; NO.120 CHAIN 1-1/2" PIT 18T A-PLATE W/HT

TSUBAKI

Part # 120A18

BDI # 913865

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.639

Inch - Metric: Inch
Material: Carbon Steel
Outside Diameter - Inch: 9.407
Pitch Diameter - Millimeter: 219.431
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
24A18

COMPARE

24A18

Description
24A18 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 24A18

BDI # 617668

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-1
Pitch Diameter - Inch: 8.638
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 9.407
Other Features: Simplex Type
Global Part Number GPN: 569368
Pitch Diameter - Millimeter: 219.41
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PHS 120-1A18

COMPARE

PHS 120-1A18

Description
PHS 120-1A18 SPROCKET ; NON-RETURNABLE

SKF

Part # PHS 120-1A18

BDI # 1288867

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 8.639

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 9.407
Pitch Diameter - Millimeter: 219.431
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
24BTB18H

COMPARE

24BTB18H

Description
24BTB18H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 24BTB18H

BDI # 617703

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-1
Pitch Diameter - Inch: 8.638
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 9.407
Other Features: Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN: 570322
Pitch Diameter - Millimeter: 219.41
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
D120B18

COMPARE

D120B18

Description
D120B18 ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B

MARTIN SPROCKET & GR

Part # D120B18

BDI # 607414

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Pitch Diameter - Inch: 8.639
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 9.407
Other Features: Duplex Type
Global Part Number GPN: 30504
Pitch Diameter - Millimeter: 219.431
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY