Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Pitch Diameter - Inch:
8.638
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.41
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
569438
Pitch Diameter - Millimeter:
219.41
Mounting Method:
Rough Bore
12018 3 15/16
Description
12018 3 15/16 CHAIN COUPLING HUB ; 120 CHAIN 18 TEETH
Part # 12018 3 15/16
BDI # 615217
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.41
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
171.45
Hub Diameter - Inch:
6.75
Coupling Type:
Chain Coupling
12018 4 7/16
Description
12018 4 7/16 CHAIN COUPLING HUB ; 120 CHAIN 18 TEETH
Part # 12018 4 7/16
BDI # 615219
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.41
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth | Set Screw
Hub Diameter - Millimeter:
171.45
Hub Diameter - Inch:
6.75
Coupling Type:
Chain Coupling
2062B18H
Description
2062B18H ROLLER CHAIN SPROCKET ; W/HARDENED TOOTH
Part # 2062B18
BDI # 17158955
Features
Chain Pitch - Inch:
1.5
Chain Size:
2062
Pitch Diameter - Inch:
8.638
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.41
Other Features:
Conveyor Series | Double Pitch
Global Part Number GPN:
573113
Pitch Diameter - Millimeter:
219.41
Mounting Method:
Rough Bore
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.41
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands | Hardened Teeth
Hub Diameter - Millimeter:
171.45
Hub Diameter - Inch:
6.75
Coupling Type:
Chain Coupling