Page 1 of 2

Next

Compare
8EFG6K X 100REEL

COMPARE

8EFG6K X 100REEL

Description
8EFG6K X100REEL HYDRAULIC HOSE ; NON-RETURNABLE

GATES

Part # 8EFG6K X 100REEL

BDI # 26964010

Features

Inch - Metric: Inch
Outside Diameter - Inch: 0.95
Outside Diameter - Millimeter: 24.1
Other Features: 6000 PSI | 413.7 Bar Dynamic WP | 4-Spiral | Wire Reinforcement
Typical Use: Extremely High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids

Inside Diameter - Millimeter: 12.7
Color: Black

Price Inventory : Available to order
Loading Price
QTY
8EFG5KX100FT

COMPARE

8EFG5KX100FT

Description
8EFG5K X100REEL HYDRAULIC HOSE ; NON-RETURNABLE 70403 100'/REEL

GATES

Part # 8EFG5KX100FT

BDI # 22493189

Features

Inch - Metric: Inch
Outside Diameter - Inch: 0.95
Outside Diameter - Millimeter: 24.1
Other Features: 5000 PSI | 344.7 Bar Dynamic WP | 4-Spiral | Wire Reinforcement
Typical Use: Extremely High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids

Inside Diameter - Millimeter: 12.7
Color: Black

Price Inventory : Available to order
Loading Price
QTY
8EFG5KLXCTN

COMPARE

8EFG5KLXCTN

Description
8EFG5KL XCTN HYDRAULIC HOSE ; NON-RETURNABLE 100'/CARTON

GATES

Part # 8EFG5KLXCTN

BDI # 22150970

Features

Inch - Metric: Inch
Outside Diameter - Inch: 0.95
Outside Diameter - Millimeter: 24.1
Other Features: 5000 PSI | 344.7 Bar Dynamic WP | 4-Spiral | Wire Reinforcement
Typical Use: Used With Biodegradable Hydraulic Fluids And Standard Petroleum-Based Fluids

Inside Diameter - Millimeter: 12.7
Color: Black

Price Inventory : Available to order
Loading Price
QTY
10PROXTXREEL

COMPARE

10PROXTXREEL

Description
10PROXT XREEL HYDRAULIC HOSE ; PRO SERIES PROXT WIRE BRAID SAE 100R16

GATES

Part # 10PROXTXREEL

BDI # 23710037

Features

Inch - Metric: Inch
Outside Diameter - Inch: 0.95
Outside Diameter - Millimeter: 24.1
Other Features: 3625 PSI | 250 Bar Dynamic WP | High-Tensile Steel Wire Braid Reinforcement
Typical Use: Agriculture | Construction | Mining | Manufacturing

Inside Diameter - Millimeter: 15.9
Color: Black

Price Inventory : Available to order
Loading Price
QTY
8EFG6KXREEL

COMPARE

8EFG6KXREEL

Description
8EFG6K XREEL HYDRAULIC HOSE

GATES

Part # 8EFG6KXREEL

BDI # 22150926

Features

Inch - Metric: Inch
Outside Diameter - Inch: 0.95
Outside Diameter - Millimeter: 24.1
Other Features: 6000 PSI | 413.7 Bar Dynamic WP | 4-Spiral | Wire Reinforcement
Typical Use: Extremely High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids

Inside Diameter - Millimeter: 12.7
Color: Black

Price Inventory : Available to order
Loading Price
QTY