Features
Chain Pitch - Inch:
0.625
Chain Size:
10B-1
Pitch Diameter - Inch:
9.159
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
9.512
Other Features:
Simplex Type
Global Part Number GPN:
569347
Pitch Diameter - Millimeter:
232.63
Mounting Method:
Rough Bore
50BS46 1 3/16
Description
50BS46 1 3/16 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 50BS46 1 3/16
BDI # 621708
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
9.159
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.512
Other Features:
With 2 Set Screw
Global Part Number GPN:
33770
Pitch Diameter - Millimeter:
232.63
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.159
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.512
Pitch Diameter - Millimeter:
232.63
Mounting Method:
Rough Bore
PHS 50-1A46
Description
PHS 50-1A46 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 50-1A46
BDI # 1287936
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.159
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.512
Pitch Diameter - Millimeter:
232.63
Mounting Method:
Rough Bore
50B46F X 1-3/16
Description
H50B46F X 1-3/16 ROLLER CHAIN SCPROCKET ; W/HARDENED TEETH
Part # 50B46F X 1-3/16
BDI # 915189
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
9.159
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.512
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
232.63
Mounting Method:
Finished Bore