PHP 16XL037RSB
Description
PHP 16XL037RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 16XL037RSB
BDI # 1288906
Features
Pitch Diameter - Inch:
1.019
Flange Outside Diameter - Millimeter:
32
Inch - Metric:
Inch
Outside Diameter - Inch:
0.999
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Solid Style
Pitch Diameter - Millimeter:
25.87
Mounting Method:
Rough Bore