16EFLW-MTF 100FT/CARTON
Description
16EFLW-MTFXCTN MINING HOSE ; POR LONGWALL 100FT/REL
Part # 46511713
BDI # 1096727
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1
Outside Diameter - Millimeter:
25.4
Other Features:
4000 PSI | 275.8 Bar Dynamic WP | 4-Spiral | Wire Reinforcement
Typical Use:
Extremely High-Pressure | High-Impulse Abrasive | Biodegradable Hydraulic Fluids | Standard Petroleum Based Fluids
Inside Diameter - Millimeter:
25.4
Color:
Black
10AC134AX25FT
Description
10AC134A X25FT HYDRAULIC HOSE ; POR POLARSEAL
Part # 33530911
BDI # 1090013
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1
Outside Diameter - Millimeter:
25.4
Other Features:
2 Layer Polyester Spiral | Bend Radius 4 Inch | Burst Pressure 2000 PSI
Typical Use:
Automotive Air Conditioning and Industrial System | Construction | Mobile and Stationary Refrigeration Unit | Truck
Inside Diameter - Millimeter:
12.7
Color:
Black
10AC134A 210FT/REEL
Description
10AC134A XREEL HYDRAULIC HOSE ; POR POLARSEAL 210FT/REL
Part # 33530913
BDI # 1090014
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1
Outside Diameter - Millimeter:
25.4
Other Features:
2 Layer Polyester Spiral | Bend Radius 4 Inch | Burst Pressure 2000 PSI
Typical Use:
Automotive Air Conditioning and Industrial System | Construction | Mobile and Stationary Refrigeration Unit | Truck
Inside Diameter - Millimeter:
12.7
Color:
Black
3/4INX10FT 163SB AIR & MP 20PSI
Description
3/4"X10' 163SB AIR AND MP 20PSI ; AIR DUCT HOSE 10'/REEL
Part # 4663-1516
BDI # 1103059
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1
Outside Diameter - Millimeter:
25.4
Other Features:
1 Ply Synthetic Fabric with 2 Built-In Wire Helix | Bend Radius 1 Inch
Typical Use:
Air and Heater Duct | Air Cleaner | Butane Conversion Unit | Heavy Duty Heating | Trailer Sewer and Drain | Ventilating
Inside Diameter - Millimeter:
19.05
Color:
Black
5/8IN BLACKSNAKE HOSE 150PSI 500FT/REEL
Description
5/8" BLACKSNAKE HOSE 150PSI 500'/REEL ; PETROLEUM HOSE 500'/REEL
Part # 3624-0001
BDI # 18201644
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1
Outside Diameter - Millimeter:
25.4
Other Features:
High Tensile Steel Wire Braid | Bend Radius 6 Inch
Typical Use:
Industrial | Pump
Inside Diameter - Millimeter:
15.875
Color:
Black