RC-121610-FS
Description
RC-121610-FS NEEDLE ROLLER BEARING ; DRAWN CUP CLUTCH SS SPRING
Part # RC-121610-FS
BDI # 1088484
Features
Enclosure:
Open
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Inch
Outside Diameter - Inch:
1.001
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Roller Clutches | Polymer Cage Material
Self Aligning:
No
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.75
Nominal Outside Diameter - Inch:
1
Inch - Metric:
Inch
Material:
Bostone F-1
Outside Diameter - Inch:
1.001
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
19.05
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
25.425