SXC255-6 HUB RSB
Description
SXC255-6 HUB RSB ; FOR SXC 255-6 DISC CPLG
Part # SXC255-6-HUB-RSB
BDI # 598576
Features
Bore Profile:
No Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
255.016
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.04
Length Thru Bore - Millimeter:
115.062
Other Features:
Components May or May Not Intermix Among Brands | Close Coupled | Solid Hub | Torsionally Rigid
Hub Diameter - Millimeter:
137.922
Coupling Type:
Disc Coupling
SX255-6 2-3/8 5/8X5/16 KW
Description
SX255-6 2-3/8 5/8X5/16 KW HUB ; FOR SX 255-6 DISC CPLG
Part # SX255-6-HUB-2-3/8-5/8X5/16KW
BDI # 598427
Features
Bore Profile:
Finished Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
255.016
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.04
Length Thru Bore - Millimeter:
115.062
Other Features:
Components May or May Not Intermix Among Brands | Torsionally Rigid
Hub Diameter - Millimeter:
155.448
Coupling Type:
Disc Coupling
SX255-6 HUB RSB
Description
SX255-6 HUB RSB ; FOR SX 255-6 DISC CPLG
Part # SX255-6-HUB-RSB
BDI # 598550
Features
Bore Profile:
No Bore
Component:
Hub
Flange Outside Diameter - Millimeter:
255.016
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.04
Length Thru Bore - Millimeter:
115.062
Other Features:
Components May or May Not Intermix Among Brands | Solid Hub | Torsionally Rigid
Hub Diameter - Millimeter:
155.448
Coupling Type:
Disc Coupling
CJ 110 SPIDER 64D GREEN
Description
CJ 110 SPIDER 64D GREEN COUPLING ELEMENT ; 110A 110/125B CURVED
Part # CJ110-SPIDER-64D GREEN-URE
BDI # 23186714
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
10.04
Outside Diameter - Millimeter:
255.016
Other Features:
10 Curved Jaw | 64 Shore D Hardness | Green Finish
Coupling Type:
Jaw Coupling
Torque:
79650In-Lbs
CJ 110 SPIDER 92A YELLOW
Description
CJ110-SPIDER-92A YELLOW CPLG ELEMENT ; 110A 110/125B CURVED
Part # CJ110-SPIDER-92A YELLOW-URE
BDI # 596488
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
10.04
Outside Diameter - Millimeter:
255.016
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | Yellow
Coupling Type:
Jaw Coupling
Torque:
42480In-Lbs