D80R30
Description
D80R30 ROLLER CHAIN SPROCKET ; 1" P 30T DOUBLE BORE FOR R BUSH
Part # D80R30
BDI # 608162
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
9.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.114
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Global Part Number GPN:
571299
Pitch Diameter - Millimeter:
243
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
1
Chain Size:
16B-3
Pitch Diameter - Inch:
9.567
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.114
Other Features:
Triplex Type
Global Part Number GPN:
570853
Pitch Diameter - Millimeter:
243
Mounting Method:
Rough Bore
80BS30 1 5/8
Description
80BS30 1 5/8 ROLLER CHAIN SPROCKET ; BORE TO SIZE FINISHED BORE
Part # 80BS30 1 5/8
BDI # 624807
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
9.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.114
Other Features:
With 2 Set Screw
Global Part Number GPN:
35086
Pitch Diameter - Millimeter:
243
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.567
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
10.114
Global Part Number GPN:
571960
Pitch Diameter - Millimeter:
243
Mounting Method:
Rough Bore
80TTA30-70
Description
80TTA30-70 ROLLER CHAIN SPROCKET ; TYPE A 80 CHAIN 30 TEETH
Part # 80TTA30-70
BDI # 625393
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
9.567
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.114
Other Features:
Torque Limiter
Pitch Diameter - Millimeter:
243
Mounting Method:
Rough Bore