LF90 FLANGE HUB 1.18 RSB
Description
LF90 FLANGE HUB 1.18 RSB
Part # LF90-HUB FLNG-1.18 RSB
BDI # 593592
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.24
Length Thru Bore - Millimeter:
80
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
124.968
Coupling Type:
Elastomeric Coupling
Torque:
27900In-Lbs
LF140 FLANGE HUB 1.18 RSB
Description
LF140 FLANGE HUB 1.18 RSB
Part # LF140-HUB FLNG-1.18 RSB
BDI # 593594
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.24
Length Thru Bore - Millimeter:
80
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
124.968
Coupling Type:
Elastomeric Coupling
Torque:
43400In-Lbs
W61938CA
Description
W61938CA BEARING OUTER RING ; 2060.101 MM OD X 33 MM W
Part # W61938CA
BDI # 1237804
Features
Profile:
Outer Ring Only
Inch - Metric:
Inch
Outside Diameter - Inch:
10.24
Bore Profile:
Straight
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Outer Ring | High Capacity
Global Part Number GPN:
566385
Number of Rows of Rollers:
Single Row