Page 1 of 14

Next

Compare
24A20

COMPARE

24A20

Description
24A20 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL

MARTIN SPROCKET & GR

Part # 24A20

BDI # 617670

Features

Chain Pitch - Inch: 1.5
Chain Size: 24B-1
Pitch Diameter - Inch: 9.589
Inch - Metric: Metric
Material: Steel

Outside Diameter - Inch: 10.371
Other Features: Simplex Type
Global Part Number GPN: 569226
Pitch Diameter - Millimeter: 243.55
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D120B20H

COMPARE

D120B20H

Description
D120B20H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH

TSUBAKI

Part # D120B20

BDI # 17159957

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 9.588
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 10.371
Global Part Number GPN: 37160
Pitch Diameter - Millimeter: 243.535
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
D120B20

COMPARE

D120B20

Description
D120B20 ROLLER CHAIN SPROCKET ; RSB 120-2 CHAIN 20T B-HUB ONE SIDE

MARTIN SPROCKET & GR

Part # D120B20

BDI # 607416

Features

Chain Pitch - Inch: 1.5
Chain Size: 120-2
Pitch Diameter - Inch: 9.588
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 10.371
Other Features: Duplex Type
Global Part Number GPN: 30506
Pitch Diameter - Millimeter: 243.535
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
H120BTL20

COMPARE

H120BTL20

Description
H120BTL20 ROLLER CHAIN SPROCKET ; NO.120 CHAIN 1-1/2"P 20T TAPERLOCK W/HT

TSUBAKI

Part # 120BTB20H

BDI # 919530

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 9.588
Inch - Metric: Inch

Material: Carbon Steel
Outside Diameter - Inch: 10.371
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 243.535
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
H120E20

COMPARE

H120E20

Description
H120E20 ROLLER CHAIN SPROCKET ; 1-1/2" P 20T E BUSHED W/HARDENED TEETH

TSUBAKI

Part # 120E20H

BDI # 24344419

Features

Chain Pitch - Inch: 1.5
Chain Size: 120
Chain Pitch - Millimeter: 38.1
Pitch Diameter - Inch: 9.588
Inch - Metric: Inch

Material: Steel
Outside Diameter - Inch: 10.371
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing
Pitch Diameter - Millimeter: 243.535
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY