Features
Enclosure:
Open
Housing Width - Millimeter:
11.913
Material - Ball:
Steel
Material - Liner:
Not Applicable
Material - Outer Member:
Steel
Component:
Complete with Outer and Inner Ring
Inch - Metric:
Inch
Outside Diameter - Inch:
1.063
Self Aligning:
No
Rolling Element:
Spherical Plain Bearing
SLD 1900 MM 19X27
Description
SLD 1900 MM 19X27 SHAFT LOCKING DEVICE
Part # SLD-1900-MM-19X27
BDI # 599433
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD1900
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
1.063
Outside Diameter - Millimeter:
27
Bore - Millimeter:
19
Length - Millimeter:
38
Other Features:
4 Locking Screws | Internal Shaft Locking | Self Centering | Medium Torque | Axial Hub Position Fixed During Clamping
Length - Inch:
1.496
SLD 1900 IN 3/4
Description
SLD-1900-IN-3/4 SHAFT LOCKING DEVICE
Part # SLD-1900-IN-3/4
BDI # 599245
Features
Component:
Keyless Screw Locking Assembly
Series:
SLD1900
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.063
Outside Diameter - Millimeter:
27
Bore - Millimeter:
19.05
Length - Millimeter:
38
Other Features:
4 Locking Screws | Internal Shaft Locking | Self Centering | Medium Torque | Axial Hub Position Fixed During Clamping
Length - Inch:
1.496