Page 1 of 7

Next

Compare
12G1HX50FT

COMPARE

12G1HX50FT

Description
12G1H X50FT HYDRAULIC HOSE ; POR G1H 1-WIRE BRAID SAE 100R1 TYPE AT

GATES

Part # 46572617

BDI # 1092693

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.1
Outside Diameter - Millimeter: 27.94
Other Features: 1 High Tensile Steel Wire Braid | Bend Radius 9.5 Inch | Burst Pressure 5000 PSI
Typical Use: Automotive

Inside Diameter - Millimeter: 19.05
Color: Black

Price Inventory : In stock
Loading Price
QTY
PB44MXL012

COMPARE

PB44MXL012

Description
PB44MXL012 TIMING PULLEY

GATES

Part # 78260290

BDI # 1126060

Features

Pitch Diameter - Inch: 1.12
Flange Outside Diameter - Millimeter: 33.401
Inch - Metric: Inch
Outside Diameter - Inch: 1.1
Face Width - Millimeter: 10.287

Face Width - Inch: 0.405
Belt Pitch: 2/25 Inch
Other Features: Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter: 28.448
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
PB44MXL025

COMPARE

PB44MXL025

Description
PB44MXL025 TIMING PULLEY

GATES

Part # 78260144

BDI # 1126061

Features

Pitch Diameter - Inch: 1.12
Flange Outside Diameter - Millimeter: 33.401
Inch - Metric: Inch
Outside Diameter - Inch: 1.1
Face Width - Millimeter: 10.287

Face Width - Inch: 0.405
Belt Pitch: 2/25 Inch
Other Features: Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter: 28.448
Mounting Method: Rough Bore

Price Inventory : Available to order
Loading Price
QTY
NAIUCT-1

COMPARE

NAIUCT-1

Description
NAIUCT-1 SELF-ALIGNING INSERT BEARING

EDT CORP

Part # NAIUCT-1

BDI # 20870357

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Sleeve Bearing
Outer Race Width - Millimeter: 0
Other Features: Split Poly-Round | Gray Finish

Inch - Metric: Inch
Outside Diameter - Inch: 1.1
Length Thru Bore - Millimeter: 27.94
Outer Race Profile: Spherical
Mounting Method: Shaft Mount

Price Inventory : Available to order
Loading Price
QTY
XR16SC-12x50BX EXT LIFE 100R16/857 2SC

COMPARE

XR16SC-12x50BX EXT LIFE 100R16/857 2SC

Description
XR16SC-12X50BX EXT LIFE 100R16/857 2SC ; HYD HOSE SBR X-LIFE 50FT/BOX

CONTINENTAL

Part # 20730535

BDI # 22083007

Features

Inch - Metric: Inch
Outside Diameter - Inch: 1.1
Outside Diameter - Millimeter: 27.94
Other Features: 5" Bend Radius | 2 Braid of High-Tensile Steel Wire
Inside Diameter - Millimeter: 19.05

Color: Black

Price Inventory : Available to order
Loading Price
QTY