12G1HX50FT
Description
12G1H X50FT HYDRAULIC HOSE ; POR G1H 1-WIRE BRAID SAE 100R1 TYPE AT
Part # 46572617
BDI # 1092693
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.1
Outside Diameter - Millimeter:
27.94
Other Features:
1 High Tensile Steel Wire Braid | Bend Radius 9.5 Inch | Burst Pressure 5000 PSI
Typical Use:
Automotive
Inside Diameter - Millimeter:
19.05
Color:
Black
Features
Pitch Diameter - Inch:
1.12
Flange Outside Diameter - Millimeter:
33.401
Inch - Metric:
Inch
Outside Diameter - Inch:
1.1
Face Width - Millimeter:
10.287
Face Width - Inch:
0.405
Belt Pitch:
2/25 Inch
Other Features:
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
28.448
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
1.12
Flange Outside Diameter - Millimeter:
33.401
Inch - Metric:
Inch
Outside Diameter - Inch:
1.1
Face Width - Millimeter:
10.287
Face Width - Inch:
0.405
Belt Pitch:
2/25 Inch
Other Features:
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
28.448
Mounting Method:
Rough Bore
12MEGATECHG5TB 200FT/REEL
Description
12MEGATECH G5TB XREEL HYDRAULIC HOSE ; POR MEGATECH G5TB OIL-AIR 200FT/REL
Part # 46572187
BDI # 1093150
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.1
Outside Diameter - Millimeter:
27.94
Other Features:
2 High Tensile Steel Wire Braid | Bend Radius 48 Inch | Burst Pressure 8000 PSI
Typical Use:
Automotive | High Temperature Transmission and Lubricating Oil System | Pressurized Hot Oil Return Line | Rotary Oil Line
Inside Diameter - Millimeter:
19.05
Color:
Blue
3/4INX50FT 1000MP MINE MASTER
Description
3/4"X50' 1000MP MINE MASTER ; MINING HOSE 3000'/REEL
Part # 3619-0762
BDI # 1103066
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
1.1
Outside Diameter - Millimeter:
27.94
Other Features:
High Tensile Steel Wire Braid | Bend Radius 8 Inch
Typical Use:
Industrial | Mine Spray | Wash down
Inside Diameter - Millimeter:
19.05
Color:
Yellow