Page 1 of 22

Next

Compare
NJ230EJC4

COMPARE

NJ230EJC4

Description
NJ230EJC4 CYLINDRICAL ROLLER BEARING ; SINGLE ROW

TIMKEN

Part # NJ230EJC4

BDI # 26887208

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 10.63
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU230EJ

COMPARE

NU230EJ

Description
NU230EJ CYLINDRICAL ROLLER BEARING ; SINGLE ROW

TIMKEN

Part # NU230EJ

BDI # 26887306

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 10.63
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
6230MB-C3

COMPARE

6230MB-C3

Description
6230MB-C3 DEEP GROOVE BALL BEARING ; 150MM ID X 270MM OD X 45MM W BRASS CAGE

TIMKEN

Part # 6230MB-C3

BDI # 28399089

Features

Enclosure: Open
Outer Race Width - Millimeter: 45
Other Features: Deep Groove | Machined Window Cage
Inch - Metric: Metric
Outside Diameter - Inch: 10.63

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
HM42T

COMPARE

HM42T

Description
HM42T

TIMKEN

Part # HM42T

BDI # 1359151

Features

Thread Size: TR210 X 4
Inch - Metric: Metric
Outside Diameter - Inch: 10.63
Outside Diameter - Millimeter: 270
Nominal Thickness - Inch: 1.181

Nominal Thickness - Millimeter: 30

Price Inventory : Available to order
Loading Price
QTY
200RYL1544W30BC3

COMPARE

200RYL1544W30BC3

Description
200RYL1544W30BC3 ; CYLINDRICAL ROLLER BEARING

TIMKEN

Part # 200RYL1544W30BC3

BDI # 1311821

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 10.63
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Piece Outer Ring | 3 Rib Outer Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY