Features
Thread Size:
0.664-32
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Outside Diameter - Millimeter:
28.575
Other Features:
Steel
Threads per Inch:
32
Nominal Thickness - Inch:
0.354
Nominal Thickness - Millimeter:
8.992
R8H-2RS/F
Description
R8H-2RS/F DEEP GROOVE BALL BEARING ; 12.7MM ID 10EA/PAK
Part # R8H-2RS/F
BDI # 24623050
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
7.938
Other Features:
Corrosion Resistant
Inch - Metric:
Metric
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
R8H-ZZ/F
Description
R8H-ZZ/F DEEP GROOVE BALL BEARING ; 12.7MM ID 28.575MM OD
Part # R8H-ZZ/F
BDI # 24623053
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7.95
Inch - Metric:
Metric
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Cage Material:
Stainless Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
S5K
Description
S5K DEEP GROOVE BALL BEARING ; 1/2IN ID 1-1/8IN OD 1/4IN WD
Part # PS5K Z1 FS50545
BDI # 1371912
Features
Enclosure:
Open
Outer Race Width - Millimeter:
6.35
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1713
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
S5KD
Description
S5KD BALL BEARING ; RADIAL DEEP GROOVE SINGLE ROW
Part # PS5KD Z3 FS50000
BDI # 1371913
Features
Enclosure:
1 Metal Shield
Outer Race Width - Millimeter:
7.95
Inch - Metric:
Inch
Outside Diameter - Inch:
1.125
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1714
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No