Page 1 of 2

Next

Compare
13E

COMPARE

13E

Description
13E QUADRA-FLEX SLEEVE ; 11-3/16" OD EPDM

MARTIN SPROCKET & GR

Part # 13E

BDI # 615405

Features

Component: Sleeve
Width - Millimeter: 139.7
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 11.188

Outside Diameter - Millimeter: 284.175
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 11350In-Lbs
Width - Inch: 5.5

Price Inventory : In stock
Loading Price
QTY
13N

COMPARE

13N

Description
13N COUPLING SLEEVE

DODGE

Part # 13N

BDI # 240345

Features

Component: Sleeve
Width - Millimeter: 139.7
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 11.188

Outside Diameter - Millimeter: 284.175
Other Features: Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type: Elastomeric Coupling
Torque: 11350In-Lbs
Width - Inch: 5.5

Price Inventory : Available to order
Loading Price
QTY
13 N

COMPARE

13 N

Description
13 N QUADRA-FLEX SLEEVE ; 11-3/16" OD

MARTIN SPROCKET & GR

Part # 13 N

BDI # 615402

Features

Component: Sleeve
Width - Millimeter: 139.7
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 11.188

Outside Diameter - Millimeter: 284.175
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 11350In-Lbs
Width - Inch: 5.5

Price Inventory : Available to order
Loading Price
QTY
13E SLEEVE

COMPARE

13E SLEEVE

Description
13E SLEEVE ; 021990 ; 11-3/16" OD EPDM

DODGE

Part # 13E SLEEVE

BDI # 20452316

Features

Component: Sleeve
Width - Millimeter: 139.7
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 11.188

Outside Diameter - Millimeter: 284.175
Other Features: Components May or May Not Intermix Among Brands | 2 Piece
Coupling Type: Elastomeric Coupling
Torque: 11350In-Lbs
Width - Inch: 5.5

Price Inventory : Available to order
Loading Price
QTY
82722-2

COMPARE

82722-2

Description
82722-2 TAPERED ROLLER BEARING CUP ; SINGLE 8-12 OD

TIMKEN

Part # 82722-2

BDI # 1351720

Features

Component: Cup
Width - Millimeter: 42.875
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 11.188

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 284.175
Global Part Number GPN: 645530
Precision Class: Standard
Basic Number: 82722

Price Inventory : Available to order
Loading Price
QTY