P19-5MGT-09AL
Description
P19-5MGT-09AL SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # P19-5MGT-09AL
BDI # 23125530
Features
Pitch Diameter - Inch:
1.181
Flange Outside Diameter - Millimeter:
33.35
Inch - Metric:
Metric
Outside Diameter - Inch:
1.146
Face Width - Millimeter:
13.868
Face Width - Inch:
0.546
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
30
Mounting Method:
Rough Bore
P19-5MGT-15AL
Description
P19-5MGT-15AL SYNCHRONOUS PULLEY ; 29.1MM OD 30MM PITCH DIA 0.438" BORE
Part # P19-5MGT-15AL
BDI # 23125576
Features
Pitch Diameter - Inch:
1.181
Flange Outside Diameter - Millimeter:
33.35
Inch - Metric:
Metric
Outside Diameter - Inch:
1.146
Face Width - Millimeter:
19.837
Face Width - Inch:
0.781
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
30
Mounting Method:
Rough Bore