CJ 14 SPIDER 98A SHORE
Description
CJ 14 SPIDER 98A SHORE COUPLING ELEMENT ; 14 CURVED JAW CPLG
Part # CJ14-SPIDER-98A RED-URE
BDI # 596546
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
1.18
Outside Diameter - Millimeter:
29.972
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | Red
Coupling Type:
Jaw Coupling
Torque:
111In-Lbs
CJ 14/16B AL 1/4 NKW
Description
CJ 14/16B AL 1/4 NKW COUPLING HUB
Part # CJ14/16B-HUB-AL-1/4-NKW
BDI # 596498
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
1.18
Length Thru Bore - Millimeter:
10.922
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
29.972
Coupling Type:
Jaw Coupling
CJ 14/16B PM 12MM KW
Description
CJ 14/16B PM 12MM KW HUB
Part # CJ14/16B-HUB-AL-12MMH7-4X1.8MMKW
BDI # 596469
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Iron
Outside Diameter - Inch:
1.18
Length Thru Bore - Millimeter:
10.922
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | No Metal to Metal Contact | Elastomeric Spider | 4 Jaws
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
29.972
Coupling Type:
Jaw Coupling
CJ 14 SPIDER 92A SHORE
Description
CJ 14 SPIDER 92A SHORE COUPLING ELEMENT ; 14 CURVED JAW CPLG
Part # CJ14-SPIDER-92A-URE
BDI # 596477
Features
Component:
Spider
Inch - Metric:
Inch
Material:
Urethane
Outside Diameter - Inch:
1.18
Outside Diameter - Millimeter:
29.972
Other Features:
Components May or May Not Intermix Among Brands | Curved Jaw | Yellow
Coupling Type:
Jaw Coupling
Torque:
66In-Lbs
LF1 CYLINDRICAL HUB .31 RSB
Description
LF1 CYLINDRICAL HUB .31 RSB
Part # LF1-HUB CYL-.31 RSB
BDI # 593575
Features
Bore Profile:
Minimum Plain Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.18
Length Thru Bore - Millimeter:
23.876
Other Features:
Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter:
29.972
Coupling Type:
Elastomeric Coupling
Torque:
200In-Lbs