Page 1 of 2

Next

Compare
P10KFS428

COMPARE

P10KFS428

Description
P10KFS428 AIRFRAME CONT BALL BRG ; 0.625"X1.187"X0.438"

RBC BEARINGS

Part # P10KFS428

BDI # 796088

Features

Enclosure: Open
Outer Race Width - Millimeter: 9.525
Other Features: Airframe Control | Prelubricated | PTFE Seal
Inch - Metric: Inch
Outside Diameter - Inch: 1.188

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: Extended Inner Ring
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
B539DDFS464

COMPARE

B539DDFS464

Description
B539DD FS464 AIRFRAME CONT BALL BEARING ; 3/4" BORE DIA 1.1875" OD 0.281" WD

RBC BEARINGS

Part # B539DDFS464

BDI # 794611

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 6.35
Other Features: Airframe Control | Extra Light Duty | Prelubricated | PTFE Seal
Inch - Metric: Inch
Outside Diameter - Inch: 1.188

Maximum Capacity / Filling Slot: No
Internal Special Features: Extended Inner Ring | No Cage
Snap Ring: No
Rolling Element: Ball Bearing
Internal Clearance: C0-Medium

Price Inventory : Available to order
Loading Price
QTY
B539FS160

COMPARE

B539FS160

Description
B539FS160 AIRFRAME CONT BALL BEARING ; SINGLE ROW PTFE SEAL

RBC BEARINGS

Part # B539FS160

BDI # 794612

Features

Enclosure: Open
Outer Race Width - Millimeter: 6.35
Other Features: Airframe Control | Extra Light Duty | Factory Specification
Inch - Metric: Inch
Outside Diameter - Inch: 1.188

Maximum Capacity / Filling Slot: No
Internal Special Features: Extended Inner Ring | No Cage
Snap Ring: No
Rolling Element: Ball Bearing
Internal Clearance: C0-Medium

Price Inventory : Available to order
Loading Price
QTY
B539DDFS428

COMPARE

B539DDFS428

Description
B539DDFS428 AIRFRAME CONT BALL BEARING ; SINGLE ROW PTFE SEAL

RBC BEARINGS

Part # B539DDFS428

BDI # 794610

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 6.35
Other Features: Airframe Control | Extra Light Duty | Prelubricated | PTFE Seal
Inch - Metric: Inch
Outside Diameter - Inch: 1.188

Maximum Capacity / Filling Slot: No
Internal Special Features: Extended Inner Ring | No Cage
Snap Ring: No
Rolling Element: Ball Bearing
Internal Clearance: C0-Medium

Price Inventory : Available to order
Loading Price
QTY
SR-340-1

COMPARE

SR-340-1

Description
SR-340-1 BALL BEARING ; 3/8" BORE 1-3/16" OD 3/8" WD SR OPEN

KILIAN

Part # SR-340-1

BDI # 19075860

Features

Enclosure: Open
Outer Race Width - Millimeter: 9.525
Other Features: Deep Groove | Prelubricated
Inch - Metric: Inch
Outside Diameter - Inch: 1.188

Maximum Capacity / Filling Slot: No
Internal Special Features: No Cage
Snap Ring: No
Rolling Element: Ball Bearing
Internal Clearance: C0-Medium

Price Inventory : Available to order
Loading Price
QTY