CB151916
Description
CB151916 SLEEVE BEARING ; CAST-BRONZE 15/16 X 1- 3/16 X 2
Part # CB151916
BDI # 18256336
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.938
Nominal Outside Diameter - Inch:
1.188
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.191
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
23.825
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
30.251
CB141908
Description
CB141908 SLEEVE BEARING ; CAST-BRONZE 7/8 X 1- 3/16 X 1
Part # CB141908
BDI # 18256520
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.875
Nominal Outside Diameter - Inch:
1.188
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.191
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
22.225
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
30.251
CB161908
Description
CB161908 SLEEVE BEARING ; CAST-BRONZE 1 X 1- 3/16 X 1
Part # CB161908
BDI # 18254895
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
1
Nominal Outside Diameter - Inch:
1.188
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.191
Length Thru Bore - Millimeter:
25.4
Nominal Bore - Millimeter:
25.4
Length Thru Bore - Inch:
1
Outside Diameter - Millimeter:
30.251
CB141924
Description
CB141924 SLEEVE BEARING ; CAST-BRONZE 7/8 X 1- 3/16 X 3
Part # CB141924
BDI # 18256525
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.875
Nominal Outside Diameter - Inch:
1.188
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.191
Length Thru Bore - Millimeter:
76.2
Nominal Bore - Millimeter:
22.225
Length Thru Bore - Inch:
3
Outside Diameter - Millimeter:
30.251
CB141916
Description
CB141916 SLEEVE BEARING ; CAST-BRONZE 7/8 X 1- 3/16 X 2
Part # CB141916
BDI # 18256523
Features
Profile:
Bushing No Flange
Nominal Bore - Inch:
0.875
Nominal Outside Diameter - Inch:
1.188
Inch - Metric:
Inch
Material:
SAE660
Outside Diameter - Inch:
1.191
Length Thru Bore - Millimeter:
50.8
Nominal Bore - Millimeter:
22.225
Length Thru Bore - Inch:
2
Outside Diameter - Millimeter:
30.251