Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.219
Length Thru Bore - Millimeter:
12.7
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
22.225
Coupling Type:
Jaw Coupling
AKL.B1-HLG
Description
AKL.B1-HLG THRUST BALL BEARING ; NON-RETURNABLE 1/2" BORE
Part # AKL.B1-HLG
BDI # 1172425
Features
Height - Millimeter:
15.875
Bore 1 - Inch:
0.5
Bore 2 - Millimeter:
13.487
Height - Inch:
0.625
Bore 2 - Inch:
0.531
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.219
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Non Separable | Full Complement | Standard Oil Hole in Band
Rolling Element:
Ball Bearing
AKL.D2-HLG
Description
AKL.D2-HLG THRUST BALL BEARING ; NON-RETURNABLE 14.3MM ID X 30.963MM OD
Part # AKL.D2-HLG
BDI # 18317400
Features
Height - Millimeter:
14.3
Bore 1 - Inch:
0.563
Bore 2 - Millimeter:
15.088
Height - Inch:
0.563
Bore 2 - Inch:
0.594
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.219
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Non Separable | Full Complement | Standard Oil Hole in Band
Rolling Element:
Ball Bearing
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
1.219
Length Thru Bore - Millimeter:
12.7
Other Features:
Components May or May Not Intermix Among Brands
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
22.225
Coupling Type:
Jaw Coupling
AKL.GT2-J-HLG
Description
AKL.GT2-J-HLG THRUST BALL BEARING ; NON-RETURNABLE
Part # AKL.GT2-J-HLG
BDI # 1173770
Features
Height - Millimeter:
14.3
Bore 1 - Inch:
0.563
Bore 2 - Millimeter:
15.088
Height - Inch:
0.563
Bore 2 - Inch:
0.594
Thrust Bearing:
Yes
Inch - Metric:
Inch
Outside Diameter - Inch:
1.219
Other Features:
Single Row | Deep Groove | Medium Cross Section | Grooved Race | Separable
Cage Material:
Steel