Page 1 of 135

Next

Compare
UC328

COMPARE

UC328

Description
UC328 INSERT BALL BEARING ; SET SCREW LOCKING

TIMKEN

Part # UC328

BDI # 21964074

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: No
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 72
Other Features: Single Row | Normal Duty | Steel Cage

Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Length Thru Bore - Millimeter: 145
Outer Race Profile: Spherical
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
24136EAW33C3

COMPARE

24136EAW33C3

Description
24136EAW33C3 ; SPHERICAL ROLLER BEARING

NTN

Part # 24136EAW33C3

BDI # 1200835

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.811
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
71944 CD/P4A

COMPARE

71944 CD/P4A

Description
71944 CD/P4A ANGULAR CONTACT BALL BRG ; NON-RETURNABLE SINGLE AND MATCHED SET

SKF

Part # 71944 CD/P4A

BDI # 1259506

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Flush Ground: No

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | High Precision
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
29244M

COMPARE

29244M

Description
29244M SPHERICAL ROLLER THRUST BEARING ; 220MM BOREX300MM ODX48MM W

NSK

Part # 29244M

BDI # 1185296

Features

Height - Millimeter: 48
Bore 1 - Inch: 8.661
Height - Inch: 1.89
Thrust Bearing: Yes
Inch - Metric: Metric

Outside Diameter - Inch: 11.811
Other Features: Single Row | Light Duty | Bore 2 dimension may vary between manufacturers
Self Aligning: Yes
Cage Material: Brass
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
NJ 328 ECM/C4VA301

COMPARE

NJ 328 ECM/C4VA301

Description
NJ 328 ECM/C4VA301 CYL ROLLER BRG ; NON-RETURNABLE WITH CAGE

SKF

Part # NJ 328 ECM/C4VA301

BDI # 18294996

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY