Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
11.186
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.1
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Pitch Diameter - Millimeter:
284.124
Mounting Method:
Bushed
140B20H
Description
140B20H ROLLER CHAIN SPROCKET ; RS140-1B20T W/HARDENED TOOTH
Part # 140B20
BDI # 17158705
Features
Chain Pitch - Inch:
1.75
Chain Size:
140
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
11.186
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
12.1
Other Features:
1-1/2 Inch Plain Bore
Pitch Diameter - Millimeter:
284.124
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-2
Pitch Diameter - Inch:
11.187
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.1
Other Features:
Duplex Type
Global Part Number GPN:
570163
Pitch Diameter - Millimeter:
284.14
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Pitch Diameter - Inch:
11.187
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.1
Other Features:
Simplex Type
Global Part Number GPN:
569119
Pitch Diameter - Millimeter:
284.14
Mounting Method:
Rough Bore
28BTB20H
Description
28BTB20H ROLLER CHAIN SPROCKET ; TB METRIC SNG AND DBL
Part # 28BTB20H
BDI # 618078
Features
Chain Pitch - Inch:
1.75
Chain Size:
28B-1
Pitch Diameter - Inch:
11.187
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.1
Other Features:
Bushing Sold Separately | Bushing Not Included | Simplex Type | Taper Lock Bushing
Global Part Number GPN:
569266
Pitch Diameter - Millimeter:
284.14
Mounting Method:
Bushed