1120 COVER SET HORIZONTAL IMPERIAL
Description
1120 COVER SET HORIZONTAL IMPERIAL
Part # 1120-CVR SET 2PC-HZ IN
BDI # 597777
Features
Component:
Horizontal Split Cover
Width - Millimeter:
191.516
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
12.13
Outside Diameter - Millimeter:
308.102
Other Features:
Components May or May Not Intermix Among Brands
Coupling Type:
Grid Coupling
Width - Inch:
7.54
1120 COVER/GRID ASSY HORIZONTAL IMPERIAL
Description
1120 COVER/GRID ASSY HORIZONTAL IMPERIAL
Part # 1120-CVR/GRID ASSY-HZ IN
BDI # 597837
Features
Component:
Horizontal Split Cover and Grid Assembly
Width - Millimeter:
191.516
Inch - Metric:
Inch
Material:
Aluminum
Outside Diameter - Inch:
12.13
Outside Diameter - Millimeter:
308.102
Other Features:
Components May or May Not Intermix Among Brands | Alloy Steel Grid
Coupling Type:
Grid Coupling
Width - Inch:
7.54
HH234031-902A1
Description
HH234031-902A1 TAPERED ROLLER BEARINGS ; NON-RETURNABLE
Part # HH234031-902A1
BDI # 1357637
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
12.13
Outside Diameter - Millimeter:
308.102
Bore - Millimeter:
139.7
Bore - Inch:
5.5
Other Features:
1 Single Cone | 1 Single Cup | Steel Cage Material
Precision Class:
Standard
Basic Number:
HH234031
Features
Component:
Sleeve Assembly
Width - Millimeter:
314.2
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.13
Outside Diameter - Millimeter:
308.102
Other Features:
HercuFlex | Continuous Style | 2500RPM Unbalanced Speed
Coupling Type:
Gear Coupling
Torque:
584890In-Lbs
Width - Inch:
12.37