Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.22
Retainer:
Yes
Separable:
No
Other Features:
Steel Cage
Self Aligning:
No
K25X31X21-B/0-7
Description
K25X31X21-B/0-7 NEEDLE ROLLER CAGE ASSY ; NON-RETURNABLE 25MM ID X 31MM OD
Part # K25X31X21-B/0-7
BDI # 1411716
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
1.22
Retainer:
Yes
Other Features:
Steel Cage
Global Part Number GPN:
374120
Self Aligning:
No
PHP 21-T5-20RSB
Description
PHP 21-T5-20RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 21-T5-20RSB
BDI # 1290149
Features
Pitch Diameter - Inch:
1.253
Flange Outside Diameter - Millimeter:
36
Inch - Metric:
Metric
Outside Diameter - Inch:
1.22
Face Width - Millimeter:
15
Face Width - Inch:
0.591
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
31.83
Mounting Method:
Rough Bore
PHP 27-T5-20RSB
Description
PHP 27-T5-20RSB TIMING PULLEY ; NON-RETURNABLE
Part # PHP 27-T5-20RSB
BDI # 1290158
Features
Pitch Diameter - Inch:
1.253
Flange Outside Diameter - Millimeter:
36
Inch - Metric:
Metric
Outside Diameter - Inch:
1.22
Face Width - Millimeter:
21
Face Width - Inch:
0.827
Belt Pitch:
5 MM
Other Features:
Solid Style
Pitch Diameter - Millimeter:
31.83
Mounting Method:
Rough Bore
Features
Height - Millimeter:
2
Bore 1 - Inch:
0.591
Bore 2 - Millimeter:
15
Height - Inch:
0.079
Thrust Bearing:
Yes
Inch - Metric:
Metric
Outside Diameter - Inch:
1.22
Other Features:
Single Row | Piloted | With Centering Spigot | Axial Needle Roller | Bore 2 dimension may vary between manufacturers
Self Aligning:
No
Cage Material:
Steel