14MX71S125-5040
        
            Description
            
            14MX71S125-5040 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756590
    
Part # 14MX71S125-5040
BDI # 24302036
Features
        
                            Pitch Diameter - Inch:
                            
                                12.455
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                331.978
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                12.347
                        
        
                            Face Width - Millimeter:
                            
                                134.366
                        
        
                            Face Width - Inch:
                            
                                5.29
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                316.357
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
14MX71S37-3525
        
            Description
            
            14MX71S37-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756592
    
Part # 14MX71S37-3525
BDI # 24302040
Features
        
                            Pitch Diameter - Inch:
                            
                                12.457
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                331.978
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                12.347
                        
        
                            Face Width - Millimeter:
                            
                                44.196
                        
        
                            Face Width - Inch:
                            
                                1.74
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                316.408
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
14MX71S68-3525
        
            Description
            
            14MX71S68-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756593
    
Part # 14MX71S68-3525
BDI # 24302042
Features
        
                            Pitch Diameter - Inch:
                            
                                12.457
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                331.978
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                12.347
                        
        
                            Face Width - Millimeter:
                            
                                76.454
                        
        
                            Face Width - Inch:
                            
                                3.01
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                316.408
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
14MX71S20-3525
        
            Description
            
            14MX71S20-3525 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756591
    
Part # 14MX71S20-3525
BDI # 24302038
Features
        
                            Pitch Diameter - Inch:
                            
                                12.457
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                331.978
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                12.347
                        
        
                            Face Width - Millimeter:
                            
                                26.416
                        
        
                            Face Width - Inch:
                            
                                1.04
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                316.408
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        
14MX71S90-4030
        
            Description
            
            14MX71S90-4030 SYNCHRONOUS SPROCKET ; TAPER BUSHED 101756594
    
Part # 14MX71S90-4030
BDI # 24302044
Features
        
                            Pitch Diameter - Inch:
                            
                                12.457
                        
        
                            Flange Outside Diameter - Millimeter:
                            
                                331.978
                        
        
                            Inch - Metric:
                            
                                Metric
                        
        
                            Outside Diameter - Inch:
                            
                                12.347
                        
        
                            Face Width - Millimeter:
                            
                                98.552
                        
        
                            Face Width - Inch:
                            
                                3.88
                        
        
                            Belt Pitch:
                            
                                14 MM
                        
        
                            Other Features:
                            
                                Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Solid Style
                        
        
                            Pitch Diameter - Millimeter:
                            
                                316.408
                        
        
                            Mounting Method:
                            
                                Bushed
                        
        

 

 
						 
 


 
             LinkedIn
LinkedIn YouTube
YouTube Facebook
Facebook Instagram
Instagram Twitter
Twitter