3TC120
Description
3TC120 V-BELT PULLEY SHEAVE ; 3GR C 12" PD BORED FOR Q1 BUSHING
Part # 1010107
BDI # 319227
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.4
Outside Diameter - Millimeter:
314.96
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Arm Style | Type 13
Global Part Number GPN:
14487
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
Q1
Number of Grooves:
3
4 C 120 E
Description
4 C 120 E V-BELT SHEAVE ; 4 GROOVES 12.4" OD BUSHED
Part # 4 C 120 E
BDI # 619212
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.4
Outside Diameter - Millimeter:
314.96
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style
Global Part Number GPN:
580267
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
4
3 C 120 E
Description
3 C 120 E V-BELT SHEAVE ; 3 GROOVES 12.4" OD BUSHED
Part # 3 C 120 E
BDI # 618216
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.4
Outside Diameter - Millimeter:
314.96
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style
Global Part Number GPN:
581520
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
E
Number of Grooves:
3
1C120SF
Description
1C120SF V-BELT SHEAVE ; QD SHEAVE C SECTION 1 GROOVE
Part # 2105008950
BDI # 649469
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.4
Outside Diameter - Millimeter:
314.96
Bore - Millimeter:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | QD Bushing | Arm Style | Type C3 | Bore Size 2-15/16 has No Keyway
Global Part Number GPN:
583532
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
SF
Number of Grooves:
1
6 C 120 R
Description
6 C 120 R V-BELT SHEAVE ; 6GR C 12" PD BORED FOR R1 BUSHING
Part # 6 C 120 R
BDI # 21975199
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.4
Outside Diameter - Millimeter:
314.96
Bore - Millimeter:
0
Bore - Inch:
0
Other Features:
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing | Web Style
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
R2
Number of Grooves:
6