Features
Component:
Element
Width - Millimeter:
0
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
12.52
Outside Diameter - Millimeter:
318
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 97
Coupling Type:
Elastomeric Coupling
Torque:
1412Nm
Width - Inch:
0
E60 TM ELEMENT OMEGA 7300050TM
Description
E60 TM ELEMENT OMEGA 7300050TM ; SIZE 60
Part # 10313209
BDI # 22604871
Features
Component:
Element
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
12.52
Outside Diameter - Millimeter:
318
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 97
Coupling Type:
Elastomeric Coupling
Torque:
1412Nm
PHE 40GCCOVER
Description
PHE 40GCCOVER COUPLING COVER ; NON-RETURNABLE
Part # PHE 40GCCOVER
BDI # 1281937
Features
Component:
Sleeve Assembly
Width - Millimeter:
296
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
12.52
Outside Diameter - Millimeter:
318
Other Features:
Double Engagement
Coupling Type:
Gear Coupling
Torque:
24594Nm
Width - Inch:
11.654
PHP 72-14M-170TB
Description
PHP 72-14M-170TB SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # PHP 72-14M-170TB
BDI # 1289798
Features
Pitch Diameter - Inch:
12.632
Inch - Metric:
Metric
Outside Diameter - Inch:
12.52
Face Width - Millimeter:
187
Face Width - Inch:
7.362
Belt Pitch:
14 MM
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing | Web Style
Pitch Diameter - Millimeter:
320.86
Mounting Method:
Bushed
Belt Width - Millimeter:
170
RAPTOR ES60M ARMORED FULL SPACER ELEMENT
Description
RAPTOR ES60M ARMORED FULL SPACER ELEMENT
Part # 017177
BDI # 20494343
Features
Component:
Spacer Element
Inch - Metric:
Metric
Material:
Rubber
Outside Diameter - Inch:
12.52
Outside Diameter - Millimeter:
318
Other Features:
Components May or May Not Intermix Among Brands | Split | 87MM Minimum Distance Between Shaft Ends | Armored Full Spacer Element
Coupling Type:
Elastomeric Coupling
Torque:
1413Nm