Page 1 of 22

Next

Compare
W72-14M-42-E

COMPARE

W72-14M-42-E

Description
W72-14M-42-E SYNCHRONOUS PULLEY

TB WOODS

Part # W7214M42

BDI # 983545

Features

Pitch Diameter - Inch: 12.632
Flange Outside Diameter - Millimeter: 335.026
Inch - Metric: Metric
Outside Diameter - Inch: 12.522
Face Width - Millimeter: 45.06

Face Width - Inch: 1.774
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Type D2F
Pitch Diameter - Millimeter: 320.853
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
W72-14M-120-J

COMPARE

W72-14M-120-J

Description
W72-14M-120-J SYNCHRONOUS PULLEY

TB WOODS

Part # W7214M120

BDI # 984329

Features

Pitch Diameter - Inch: 12.632
Flange Outside Diameter - Millimeter: 335.026
Inch - Metric: Metric
Outside Diameter - Inch: 12.522
Face Width - Millimeter: 125.07

Face Width - Inch: 4.924
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type D1F
Pitch Diameter - Millimeter: 320.853
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
P72-14M-170-J

COMPARE

P72-14M-170-J

Description
P72-14M-170-J SYNCHRONOUS PULLEY

TB WOODS

Part # P7214M170

BDI # 994682

Features

Pitch Diameter - Inch: 12.632
Flange Outside Diameter - Millimeter: 335.026
Inch - Metric: Metric
Outside Diameter - Inch: 12.522
Face Width - Millimeter: 179.4

Face Width - Inch: 7.063
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Solid Style | Type A1F
Pitch Diameter - Millimeter: 320.853
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
W72-14M-90-F

COMPARE

W72-14M-90-F

Description
W72-14M-90-F SYNCHRONOUS PULLEY

TB WOODS

Part # W7214M90

BDI # 994046

Features

Pitch Diameter - Inch: 12.632
Flange Outside Diameter - Millimeter: 335.026
Inch - Metric: Metric
Outside Diameter - Inch: 12.522
Face Width - Millimeter: 95.072

Face Width - Inch: 3.743
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Type D2F
Pitch Diameter - Millimeter: 320.853
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
W72-14M-20-E

COMPARE

W72-14M-20-E

Description
W72-14M-20-E SYNCHRONOUS PULLEY

TB WOODS

Part # W7214M20

BDI # 987593

Features

Pitch Diameter - Inch: 12.632
Flange Outside Diameter - Millimeter: 335.026
Inch - Metric: Metric
Outside Diameter - Inch: 12.522
Face Width - Millimeter: 23.063

Face Width - Inch: 0.908
Belt Pitch: 14 MM
Other Features: Bushing Sold Separately | Bushing Not Included | QD Bushing | Web Style | Type C2F
Pitch Diameter - Millimeter: 320.853
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY