Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
11.725
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.561
Other Features:
Conveyor Chain
Pitch Diameter - Millimeter:
297.815
Mounting Method:
Finished Bore
81XC14F X 2-3/16 SPLIT
Description
81XC14F X 2-3/16 SPLIT SPROCKET
Part # 81XC14F-2C-SPLIT
BDI # 20887688
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
11.725
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.561
Other Features:
Conveyor Chain | Split Type
Pitch Diameter - Millimeter:
297.815
Mounting Method:
Finished Bore
81XC14H
Description
81XC14H ROLLER CHAIN SPROCKET ; 2.609" P 14T C HUB 1-1/4" MPB
Part # 81XC14
BDI # 20886906
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
11.725
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.561
Other Features:
Conveyor Chain
Pitch Diameter - Millimeter:
297.815
Mounting Method:
Rough Bore
81XB14F X 1-15/16 SPLIT
Description
81XB14F X 1-15/16 SPLIT SPROCKET
Part # 81XB14F-1R-SPLIT
BDI # 20887066
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
11.725
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.561
Other Features:
Conveyor Chain | Split Type
Pitch Diameter - Millimeter:
297.815
Mounting Method:
Finished Bore
81XB14F X 2-7/16 SPLIT
Description
81XB14F X 2-7/16 SPLIT SPROCKET
Part # 81XB14F-2G-SPLIT
BDI # 20887070
Features
Chain Pitch - Inch:
2.609
Chain Size:
81X
Chain Pitch - Millimeter:
66.269
Pitch Diameter - Inch:
11.725
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.561
Other Features:
Conveyor Chain | Split Type
Pitch Diameter - Millimeter:
297.815
Mounting Method:
Finished Bore