14E SLEEVE 2PC WITH RING

COMPARE

14E SLEEVE 2PC WITH RING

Description
14E SLEEVE 2PC WITH RING

TIMKEN LOVEJOY

Part # 14E-SLEEVE

BDI # 594238

Features

Component: Sleeve
Width - Millimeter: 165.1
Inch - Metric: Inch
Material: EPDM
Outside Diameter - Inch: 13.094

Outside Diameter - Millimeter: 332.588
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 18000In-Lbs
Width - Inch: 6.5

Price Inventory : Available to order
Loading Price
QTY
14HS SLEEVE

COMPARE

14HS SLEEVE

Description
14HS SLEEVE

TIMKEN LOVEJOY

Part # 14HS-SLEEVE

BDI # 594240

Features

Component: Sleeve
Width - Millimeter: 165.1
Inch - Metric: Inch
Material: Hytrel
Outside Diameter - Inch: 13.094

Outside Diameter - Millimeter: 332.588
Other Features: Components May or May Not Intermix Among Brands | 2 Piece Split
Coupling Type: Elastomeric Coupling
Torque: 72480In-Lbs
Width - Inch: 6.5

Price Inventory : Available to order
Loading Price
QTY
14N SLEEVE 2PC WITH RING

COMPARE

14N SLEEVE 2PC WITH RING

Description
14N COUPLING SLEEVE 2PC WITH RING

TIMKEN LOVEJOY

Part # 14N SLEEVE 2PC WITH RING

BDI # 594239

Features

Component: Sleeve
Width - Millimeter: 165.1
Inch - Metric: Inch
Material: Neoprene
Outside Diameter - Inch: 13.094

Outside Diameter - Millimeter: 332.588
Other Features: Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Coupling Type: Elastomeric Coupling
Torque: 18000In-Lbs
Width - Inch: 6.5

Price Inventory : Available to order
Loading Price
QTY